Beli timing light di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Advance Timing Light
    Mulai

    Rp4.899.900

    Kennedy Advance Timing Light
    Deskripsi:
    For checking and setting ignition timing on automotive, agricultural and marine engines. Measures ignition spark advance from 0 - 60 Degree. For use on 12V systems. Reverse polarity protected. Accurate to 8,000rpm. 1m long removable coiled power leads. Impact resistant metal case and rubber nose cone. On/off trigger switch. Bright linear Xenon flash tube for daylight use. Focused lens provides a concentrated light. Easy to apply inductive impulse pick-up. Built in check light.
    atribut:
    • Weight Each: 1370g
    • Additional Features: 100cm power lead Accurate to 8000rpm Inductive impuls pick-up On/off trigger switch Reverse polarity protected
    • Product Number: TL-2300
    • Part Number: KEN5035320K
  2. JONNESWAY Digital Advance Timing Light with Tach/Dwell/Volt Tester
    Mulai

    Rp3.199.900

    JONNESWAY Digital Advance Timing Light with Tach/Dwell/Volt Tester
    Deskripsi:
    - Professional quality tool works with conventional and distributor less (DIS) ignition systems. - Heavy chrome plated die cast metal housing with protective rubber nose. - Large LED makes readings easy. - Works on all 12 volt gasoline engines. - Detachable heavy duty inductive pick-up clamps and leads for easy operation and replacement. - Bright xenon flash tube provides concentrated light for easy visibility of timing mark. - Functions : Advance : 0-60 Degrees BTDC. Tach : 200-10000 RPM. Dwell : 0-99.9%. Volt : 0-16V.
  3. JONNESWAY Inductive Xenon Timing Light
    Mulai

    Rp859.900

    JONNESWAY Inductive Xenon Timing Light
    Deskripsi:
    - Works on all 12 volt gasoline engines. - Inductive pick-up clamps & leads for easy & safe operation. - Bright xenon flash tube provides concentrated light for easy visibility oftiming mark.
  4. Trisco Timing Light
    Mulai

    Rp539.900

    Trisco Timing Light
    Deskripsi:
    Dapat dipakai pada semua Mesin Bensin yang menggunakan Aki 12 Volt
  5. AKS Semi-Auto Tire Changer with Pneumatic Bead Breaker Blade
    Mulai

    Rp17.999.900

    AKS Semi-Auto Tire Changer with Pneumatic Bead Breaker Blade
    atribut:
    • Motor Power (kW): 0.75
    • Power Supply (V/Hz): 220/50
    • Max. Steel Width (mm): 360
    • Outside Clamping (mm): 225-504 (11-20.8inch)
    • Inside Clamping (mm): 300-545 (12-21.8inch)
    • Air Supply (bar): 6 to 10
    • Bead Breaker Force (kg): 2500
    • Maximum Wheel Diameter (mm): 960
    • Noise Level (dB): < 70
  6. KRISBOW Straight Ruler Steel (Penggaris / Mistar)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp16.900

  7. TEKIRO Double Box End Wrench Inch Metric (Kunci Ring)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

  8. Shell Engine Oil Helix HX7 Plus SN Plus (Oli Mesin)
    Mulai

    Rp479.900

    Shell Engine Oil Helix HX7 Plus SN Plus (Oli Mesin)
    atribut:
    • Volume (L): 4
    • Viscosity Index: 171 (ASTM D2270)
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
  9. GOODYEAR Truck Outer Tires HMG2020 KEVLAR (Ban Truk)
    Mulai

    Rp4.399.900

    GOODYEAR Truck Outer Tires HMG2020 KEVLAR (Ban Truk)
    atribut:
    • Tire Size: 11.00-20 16PR
    • Tire Type: Medium Commercial Bias
  10. JTC Diesel &amp; Gasoline Timing Light with Tach/Dwell/Volt Tester
    Mulai

    Rp6.999.900

    JTC Diesel & Gasoline Timing Light with Tach/Dwell/Volt Tester
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  11. TEKIRO Mesin Pengganti Ban
    Mulai

    Rp20.999.900

    TEKIRO Mesin Pengganti Ban
    Deskripsi:
    TEKIRO TIRE CHANGER Atau Tekiro Mesin Pengganti Ban adalah alat untuk melepas dan memasang ban motor, sehingga tidak merusak hill/ban dalam muapun ban luar Spesifikasi:Motor Power: 0, 75 WMax Wheel Diameter: 41" (1.040 mm)Max Wheel Width: 14" (355 mm)Clamping: 6"-24"Air Supply: 8 BarBread Breaker Force: 2.500 Kgs
    atribut:
    • Motor Power (kW): 0.75
    • Max. Wheel Diameter (inch): 41
    • Max. Wheel Width (inch): 14
    • Clamping (inch): 6-24
    • Air Supply (bar): 8
    • Bread Breaker Force (Kgs): 2500
  12. HEMA Sandal Slop Anti Licin Smiley
    Mulai

    Rp46.900

    HEMA Sandal Slop Anti Licin Smiley
    Deskripsi:
    Sandal ini terbuat dari bahan yang sangat nyaman, ringan, tidak licin & cocok digunakan untuk sehari - hari/setiap musim
    atribut:
    • Color: White
    • Material: EVA
    • Size Tolerance (cm): 0.5-1
  13. HEMA Sandal Slop Pria Hitam
    Mulai

    Rp72.900

    HEMA Sandal Slop Pria Hitam
    Deskripsi:
    Sandal Hema ini merupakan sebuah produk sandal yang memiliki design kasual yang pastinya cocok untuk menemani aktifitas sehari-hari kalian. Sandal Hema ini tentu memiliki kualitas yang terjamin, dengan bahan yang anti-slip dan tentunya tahan terhadap air.
    atribut:
    • Color: Black
    • Material: EVA
    • Size Tolerance (cm): 0.5-1
  14. HEMA Sandal Slop Yezzy Hitam
    Mulai

    Rp73.900

    HEMA Sandal Slop Yezzy Hitam
    Deskripsi:
    Sandal ini terbuat dari bahan yang sangat nyaman, ringan, tidak licin & cocok digunakan untuk sehari - hari/setiap musim
    atribut:
    • Color: Black
    • Material: EVA
    • Size Tolerance (cm): 0.5-1
  15. AKS Semi-Auto Tire Changer
    Mulai

    Rp18.999.900

    AKS Semi-Auto Tire Changer
    atribut:
    • Motor Power (kW): 0.75
    • Power Supply (V): 220
    • Air Supply (bar): 8
    • Bead Breaker Force (kg): 2500
    • Noise Level (dB): < 75
    • Packing Size (mm): 1130x900x1030
Daftar Harga timing light Terbaru March 2026
Kennedy Advance Timing LightRp4.899.900
Lippro Timing LightRp569.900
JONNESWAY Digital Advance Timing Light with Tach/Dwell/Volt TesterRp3.199.900
JONNESWAY Inductive Xenon Timing LightRp859.900
Trisco Timing LightRp539.900
AKS Semi-Auto Tire Changer with Pneumatic Bead Breaker BladeRp17.999.900
KRISBOW Straight Ruler Steel (Penggaris / Mistar)Rp16.900
American Tool Hi Beam Timing LightRp589.900
Trisco Tune Up Kit ProfessionalRp2.199.900
TEKIRO Double Box End Wrench Inch Metric (Kunci Ring)Rp149.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)